Deep groove ball bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62..-2Z |
Limit speed | 61000 rpm |
Basic static load, radial - C0r | 487 N |
Basic dynamic load, radial - Cr | 1306 N |
In stock: Next day delivery