TITEX A1549TFP-5.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5960905

Deep Hole Drill

See technical information
References
Walter Titex:A1549TFP-5.1
Rubix:291A2853
Manufacturer :5960905
EAN:4031132311821
brand logo
Technical specifications
Drilling diameter5.1 mm
Total length132 mm
Length of cut79 mm
See all Specifications

Product details : TITEX A1549TFP-5.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5960905


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter5.1 mm
Total length132 mm
Length of cut79 mm
Shank typecylindrical
Din standarddin 340
Ratio of diameter to length of drill hole0.0646
Angle of helix40 °
Internal coolingno
Direction of cuttingright
Body materialhss-e
Cutting materialhss-e
Tip angle130 °
Tail diameter5.1 mm
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
  • Usually arrives within 14 working days