TITEX A1922S-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5062700
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1922S-9
Rubix:291A0811
Manufacturer :5062700
EAN:4031132033075

Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 650 mm |
| Length of cut | 536 mm |
Documents
Product details : TITEX A1922S-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5062700
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 650 mm |
| Length of cut | 536 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 650 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 104.65 excl. VAT
/ Each
£ 125.58 incl. VAT
- Usually arrives within 14 working days