References
Walter Titex:A1822-9.5
Rubix:80219926
Manufacturer :5062687
EAN:4031132151434

Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 410 mm |
| Length of cut | 265 mm |
Documents
Product details : TITEX A1822-9.5 DEEP HOLE DRILL 5062687
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 410 mm |
| Length of cut | 265 mm |
| Shank type | cylindrical |
| Din standard | din 1869/3 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 410 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9.5 mm |
Show UNSPSC/ECL@SS
£ 68.25 excl. VAT
/ Each
£ 81.90 incl. VAT
- Usually arrives within 14 working days