TITEX A1549TFP-5.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5960906
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1549TFP-5.2
Rubix:275A9719
Manufacturer :5960906
EAN:4031132311838

Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 132 mm |
| Length of cut | 79 mm |
Documents
Product details : TITEX A1549TFP-5.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5960906
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 132 mm |
| Length of cut | 79 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | tfp |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
- Usually arrives within 14 working days