RELIANCE 3012 BS85992 LARGE MOTOKIT IN GREEN AURA3


Large Motokit

References
reliance medical:3012
rubix:2525322
ean:5060186992396
brand logo
brand logo
Technical specifications
TypeLarge Motokit
Length295 mm
Width270 mm
See all Specifications

Product details : RELIANCE 3012 BS85992 LARGE MOTOKIT IN GREEN AURA3


For minibus, bus and coach. Maximum 16 passengers. Available in a box with bracket or soft bag. Large First Aid Kit suitable for up to 16 passengers. Content :
2 Bandages, Triangular ; 2 Dressing Pads, Adherent ; 1 Dressing, Trauma Large ; 4 Dressings, Burn ; 2 Dressings, HSE Medium 12cm ; 2 Dressings, Trauma Medium
3 Foil Blankets, Adult ; 5 Gloves, Pair ; 1 Guidance Leaflet ; 20 Plasters, Washproof Assorted ; 2 Resuscitation Devices ; 1 Shears ; 20 Wipes, Cleansing

Technical specifications


Attributes
TypeLarge Motokit
Length295 mm
Width270 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 38.84 excl. VAT
/ Each
£ 46.61 incl. VAT
  • Delivery usually within ( 4 ) days