References
Dewalt:DCD740N-XJ
Rubix:80006786
EAN:5035048307083




Product details : DEWALT NAKED ANGLE DRILL DCD740N-XJ
Introducing the DeWALT DCD cordless drill series. This precise and powerful drill allows you to work more efficiently in tight and confined spaces where access is limited. The LED light feature also offers better visibility in areas that may not be as well-lit as other areas. The drill itself has two-speed settings and a reverse switch with an all-metal gearbox for extra durability and better performance to aid longer tool life
Strengths
This DeWALT 18V cordless angled drill is the perfect tool for various drilling and screwdriver applications and is especially useful when work is needed in tight and confined areas with limited working space
This compact and lightweight DeWALT drill can deliver 33Nm of torque for efficient driving and uses an all-metal 2-speed gearbox with a reverse switch to ensure durability
It also features a high-performance motor that is fan-cooled for optimum power and durability
It was a compact 10mm keyless chuck and an automatic spindle lock to allow for quick and easy bit change with one hand
The handle of the drill has a rubber-coated ergonomic grip which allows superior comfort and control
Additional comfort and convenience is provided by the multi-grip trigger which can be used in various positions by the user
The LED light with delay provides clearer visibility when working in poorly lit areas
The set comes with a steel belt clip as well as a portable heavy-duty storage box for easy transportation and protection when not in use
This compact and lightweight DeWALT drill can deliver 33Nm of torque for efficient driving and uses an all-metal 2-speed gearbox with a reverse switch to ensure durability
It also features a high-performance motor that is fan-cooled for optimum power and durability
It was a compact 10mm keyless chuck and an automatic spindle lock to allow for quick and easy bit change with one hand
The handle of the drill has a rubber-coated ergonomic grip which allows superior comfort and control
Additional comfort and convenience is provided by the multi-grip trigger which can be used in various positions by the user
The LED light with delay provides clearer visibility when working in poorly lit areas
The set comes with a steel belt clip as well as a portable heavy-duty storage box for easy transportation and protection when not in use
Applications
Cordless drill drivers are useful for wide range applications such as drilling holes, driving nuts and bolts, etc. They are ideal for both household tasks and heavy construction jobs. These types of power tools are typically used by:
Builders
Electricians
Car Mechanics
Plumbers
Roof Installers
DIY enthusiasts
Builders
Electricians
Car Mechanics
Plumbers
Roof Installers
DIY enthusiasts
Technical specifications
Attributes
| Steel drilling capacity | 10 mm |
|---|---|
| Weight | 1.67 kg |
| Cordless | yes |
| Voltage | 18 V |
| Battery capacity | 1.5 Ah |
| Maximum torque | 18 N.m |
Show UNSPSC/ECL@SS
£ 143.84 excl. VAT
/ Each
£ 172.61 incl. VAT
- In stock: Next day delivery