References
Draper:56404
Rubix:382A4406
Manufacturer :56404
EAN:5010559564040

Product details : DRAPER 56404 1500W 5KG SDS+ ROT. HAM. DRILL
3 functions - Drill, Hammer and Chisel, Safety clutch, Anti - vibration handle, Adjustable side handle, Supplied with auxiliary side handle, pointed chisel, flat chisel, 3 x drill bits and 2.2m cable with BS Plug
Technical specifications
Attributes
| Power | 1500 W |
|---|---|
| Steel drilling capacity | 13 mm |
| Weight | 4.9 kg |
| Cordless | no |
| Voltage | 230 V |
| No-load speed | 880 rpm |
Show UNSPSC/ECL@SS
£ 92.74 excl. VAT
/ Each
£ 111.29 incl. VAT
- Delivery usually within ( 7 ) days
