Drill
Filter Options
Categories
drill (40)
Brand
atlas copco
(7)
dewalt
(3)
draper
(23)
draper expert
(6)
makita
(1)
38 Product(s) with 40 variant(s):
DRAPER 02017 DRILL PRESS 12 SPEED
- draper:02017
- rubix:381A5680
- manufacturer :02017
- ean:5010559020171
- Delivery usually within ( 7 ) days
- Power:600 W
- Steel drilling capacity:20 mm
- Weight:64 kg
£ 491.65 excl. VAT
/ Each
ATLASCOP 4110172803 CHUCK GUARD - LBB26 DRILL ACCESSORIES
- atlas copco:4110172803
- rubix:489A1600
- manufacturer :4110172803
- Usually arrives within 14 working days
- Power:500 W
- Steel drilling capacity:3.3 mm
- Weight:0.69 kg
£ 6.13 excl. VAT
/ Each
DRAPER 56361 DRAPER 710W IMPACT DRILL
- draper:56361
- rubix:382A4398
- manufacturer :56361
- ean:5010559563616
- Delivery usually within ( 7 ) days
- Power:710 W
- Steel drilling capacity:13 mm
- Weight:1.9 kg
£ 34.98 excl. VAT
/ Each
DRAPER 56404 1500W 5KG SDS+ ROT. HAM. DRILL
- draper:56404
- rubix:382A4406
- manufacturer :56404
- ean:5010559564040
- Delivery usually within ( 7 ) days
- Power:1500 W
- Steel drilling capacity:13 mm
- Weight:4.9 kg
£ 92.74 excl. VAT
/ Each
DRAPER 38255 STORM FORCE 230V 5 SPEED BENCH DRILL 350W
- draper:38255
- rubix:80170457
- manufacturer :38255
- Delivery usually within ( 7 ) days
- Power:350 W
- Steel drilling capacity:13 mm
- Weight:15 kg
£ 122.50 excl. VAT
/ Each
DRAPER 02019 16 SPEED FLOOR STANDING DRILL 1100W
- draper:02019
- rubix:256A8619
- manufacturer :02019
- Delivery usually within ( 7 ) days
- Power:1100 W
- Steel drilling capacity:25 mm
- Weight:86 kg
£ 602.63 excl. VAT
/ Each
DRAPER 34023 VARIABLE SPEED MINI MILLING/DRILLING MACHINE 350W
- draper:34023
- rubix:80355600
- manufacturer :34023
- Delivery usually within ( 7 ) days
- Power:350 W
- Steel drilling capacity:13 mm
- Weight:60 kg
£ 1,158.33 excl. VAT
/ Each
DEWALT NAKED ANGLE DRILL DCD740N-XJ
- dewalt:DCD740N-XJ
- rubix:80006786
- ean:5035048307083
- In stock: Next day delivery
- Steel drilling capacity:10 mm
- Weight:1.67 kg
- Cordless:yes
£ 143.84 excl. VAT
/ Each
DRAPER 18937 DRILL POWERED PUMP 1000L FLOW CAPACITY 6.5MM
- draper:18937
- rubix:80098717
- manufacturer :18937
- Delivery usually within ( 7 ) days
- Weight:0.208 kg
- Cordless:no
£ 15.61 excl. VAT
/ Each
DRAPER 33081 DRILL POWERED ROTARY PUMP
- draper:33081
- rubix:80032093
- manufacturer :33081
- Delivery usually within ( 7 ) days
- Power:400 W
- Cordless:no
£ 58.80 excl. VAT
/ Each
DEWALT D21570K-LX DIAMOND DRILL 1300W 152MM - D21570K 110V
- dewalt:D21570K-LX
- rubix:2018184
- Delivery usually within ( 7 ) days
- Power:1300 W
- Weight:3 kg
- Cordless:no
£ 268.92 excl. VAT
/ Each
DRAPER EXPERT 95314 16 SPEED HD BENCH DRILL 650W
- draper expert:95314
- rubix:382A9021
- manufacturer :95314
- ean:5010559953141
- Delivery usually within ( 7 ) days
- Power:650 W
- Weight:71 kg
£ 615.00 excl. VAT
/ Each
DRAPER 56401 SIMPLE ARBOR WITH HSS PILOT DRILL
- draper:56401
- rubix:155A3862
- manufacturer :56401
- Delivery usually within ( 7 ) days
- Steel drilling capacity:30 mm
- Weight:0.06 kg
- Cordless:no
£ 2.25 excl. VAT
/ Each
DRAPER 53055 6.35MM X 102MM PILOT DRILL
- draper:53055
- rubix:382A3826
- manufacturer :53055
- ean:5010559530557
- Delivery usually within ( 7 ) days
- Steel drilling capacity:6.3 mm
- Weight:0.03 kg
- Cordless:no
£ 2.33 excl. VAT
/ Each
DRAPER 90403 COMBI DRILL
- draper:90403
- rubix:228A9767
- manufacturer :90403
- Delivery usually within ( 7 ) days
- Steel drilling capacity:13 mm
- Weight:1.54 kg
- Cordless:yes
£ 21.07 excl. VAT
/ Each
ATLASCOP 4110161906 CHUCK GUARD - LBB16 DRILL ACCESSORIES
- atlas copco:4110161906
- rubix:489A1598
- manufacturer :4110161906
- Usually arrives within 14 working days
- Weight:0.008 kg
- Cordless:no
£ 21.55 excl. VAT
/ Each
DRAPER 89524 20V ROTARY DRILL (NAKED) SF
- draper:89524
- rubix:382A8539
- manufacturer :89524
- ean:5010559895243
- Delivery usually within ( 7 ) days
- Steel drilling capacity:10 mm
- Weight:1.11 kg
- Cordless:yes
£ 21.65 excl. VAT
/ Each
DRAPER 89512 20V SDS DRILL (NAKED) SF
- draper:89512
- rubix:382A8531
- manufacturer :89512
- ean:5010559895120
- Delivery usually within ( 7 ) days
- Steel drilling capacity:8 mm
- Weight:1.3 kg
- Cordless:yes
£ 29.98 excl. VAT
/ Each
DRAPER 83811 10MM REVERSIBLE AIR DRILL
- draper:83811
- rubix:382A7889
- manufacturer :83811
- ean:5010559838110
- Delivery usually within ( 7 ) days
- Steel drilling capacity:10 mm
- Weight:1.48 kg
- Cordless:no
£ 44.67 excl. VAT
/ Each
DRAPER 70328 12V DRILL DRIVER KIT
- draper:70328
- rubix:382A6128
- manufacturer :70328
- ean:5059482015755
- Delivery usually within ( 7 ) days
- Steel drilling capacity:10 mm
- Weight:1.02 kg
- Cordless:yes
£ 49.98 excl. VAT
/ Each
DRAPER 03862 12V BLESS COMBI DRILL(BARE)
- draper:03862
- rubix:381A6126
- manufacturer :03862
- ean:5059482049019
- Delivery usually within ( 7 ) days
- Steel drilling capacity:10 mm
- Weight:0.88 kg
- Cordless:yes
£ 53.32 excl. VAT
/ Each
ATLASCOP 4110135595 SUPPORT HANDLE - LBB26 DRILL ACCESSORIES
- atlas copco:4110135595
- rubix:489A1604
- manufacturer :4110135595
- Usually arrives within 14 working days
- Weight:0.159 kg
- Cordless:no
£ 151.53 excl. VAT
/ Each
DRAPER EXPERT 95092 230V 16 SPEED HD FLOOR STANDING DRILL 650W
- draper expert:95092
- rubix:382A9004
- manufacturer :95092
- ean:5010559950928
- Delivery usually within ( 7 ) days
- Power:650 W
- Weight:78 kg
£ 749.99 excl. VAT
/ Each
ATLASCOP 8423012740 LSV29 S150 ANGLE DIE GRINDER WITH COLLET
- atlas copco:8423012740
- rubix:489A1372
- manufacturer :8423012740
- Usually arrives within 14 working days
- Power:700 W
- Weight:1.2 kg
- Cordless:no
£ 1,685.38 excl. VAT
/ Each
24 items of 38


























