References
Draper:70328
Rubix:382A6128
Manufacturer :70328
EAN:5059482015755
Product details : DRAPER 70328 12V DRILL DRIVER KIT
Part of the 12V interchangeable multi-tool battery system. This compact 12V cordless drill driver features a 2-speed gearbox, 21 torque settings (maximum torque 30Nm), spindle lock and a 10mm keyless chuck. It has a variable speed with an electronic brake and forward/reverse. It is fitted with an LED worklight and has a battery level indicator. There is also a handy belt clip. Supplied inside a blow moulded storage case with a 12V 1.5Ah Li-ion battery and charger. Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.
Technical specifications
Attributes
| Weight | 1.02 kg |
|---|
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 7 ) days




