• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(939)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Drill
  7. MAKITA 8406/2 DIAMOND CORE/HAMMER DRILL

MAKITA 8406/2 DIAMOND CORE/HAMMER DRILL

Drill

See technical information

References

Makita:8406/2
Rubix:251480
brand logo
brand logo

Technical specifications

Cordlessyes

Product details : MAKITA 8406/2 DIAMOND CORE/HAMMER DRILL


Technical specifications


Attributes
Cordlessyes
Show UNSPSC/ECL@SS
£ 278.00 excl. VAT
/ Each
£ 333.60 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ATLASCOP 4110172803 CHUCK GUARD - LBB26 DRILL ACCESSORIESDRAPER 56401 SIMPLE ARBOR WITH HSS PILOT DRILLDRAPER 52023 10.8V DRILL 4 PACK+3BATTS&BAGDRAPER 89512 20V SDS DRILL (NAKED) SFDRAPER EXPERT 40617 MASONRY DRILL BIT 8X200MMDEWALT D21570K-GB DIAMOND DRILL 1300W 152MM - D21570K 230VDRAPER 83961 REVERSIBLE AIR DRILL 10MMDRAPER 56404 1500W 5KG SDS+ ROT. HAM. DRILLATLASCOP 4110172807 CHUCK GUARD - LBB16S DRILL ACCESSORIESDRAPER 91032 10.8V DRILL 4 PACK+4BATTS&BAGATLASCOP 4110172802 CHUCK GUARD - LBB26 DRILL ACCESSORIESATLASCOP 8423012740 LSV29 S150 ANGLE DIE GRINDER WITH COLLETDRAPER EXPERT 95092 230V 16 SPEED HD FLOOR STANDING DRILL 650WDRAPER EXPERT 64585 3 WAY 100MM DRILL PRESS VICEDRAPER EXPERT 95043 12SPD 1500W DRILL PRESS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap