References
Draper:56361
Rubix:382A4398
Manufacturer :56361
EAN:5010559563616

Product details : DRAPER 56361 DRAPER 710W IMPACT DRILL
Features: 13mm keyless chuck, Variable speed control, Rotary/hammer selector, Supplied and fitted with a depth gauge, auxiliary handle and keyless chuck
Technical specifications
Attributes
| Power | 710 W |
|---|---|
| Steel drilling capacity | 13 mm |
| Weight | 1.9 kg |
| Cordless | no |
| Voltage | 230 V |
| No-load speed | 3000 rpm |
| Max speed | 3000 rpm |
Show UNSPSC/ECL@SS
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
- Delivery usually within ( 7 ) days
