References
Draper:02019
Rubix:256A8619
Manufacturer :02019

Product details : DRAPER 02019 16 SPEED FLOOR STANDING DRILL 1100W
16 speed bench drill with a 25mm drilling capacity. Ideal for automotive and maintenance workshops. The square table is fitted with a smoothly operated rack and pinion mechanism for easy adjustment. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with a steel motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 1.8m (approx.) cable.
Technical specifications
Attributes
| Power | 1100 W |
|---|---|
| Steel drilling capacity | 25 mm |
| Weight | 86 kg |
| Cordless | no |
| Voltage | 230 V |
| No-load speed | 3000 rpm |
| Max speed | 3000 rpm |
Show UNSPSC/ECL@SS
£ 602.63 excl. VAT
/ Each
£ 723.16 incl. VAT
- Delivery usually within ( 7 ) days
