References
Draper:18937
Rubix:80098717
Manufacturer :18937



Product details : DRAPER 18937 DRILL POWERED PUMP 1000L FLOW CAPACITY 6.5MM
Bakelite body with rubber turbine for durability. Pumping capacity 1000L per hour. Supplied with two 13mm (1/2”) adaptors to fit 13mm (1/2”) diameter pipes.
Technical specifications
Attributes
| Weight | 0.208 kg |
|---|---|
| Cordless | no |
| No-load speed | 2000 rpm |
| Max speed | 2000 rpm |
Show UNSPSC/ECL@SS
£ 15.61 excl. VAT
/ Each
£ 18.73 incl. VAT
- Delivery usually within ( 7 ) days
