References
Dewalt:DT9588-QZ
Rubix:2006534
EAN:5035048055632

Technical specifications
| Total length | 250 mm |
|---|---|
| Drilling diameter | 18 mm |
| Length of cut | 200 mm |
Product details : DEWALT DT9588-QZ SDS-PLUS MASONRY DRILL BIT 18 X 250MM
Strengths
•It is amongst the best in terms of its speed, life and endurance
Long life and greater durability
Optimised flute design allows efficient debris removal
Hardened body for extra strength and reduced breakage
New tip design ensures better bit penetration, longer life, faster drilling and greater durability
Long life and greater durability
Optimised flute design allows efficient debris removal
Hardened body for extra strength and reduced breakage
New tip design ensures better bit penetration, longer life, faster drilling and greater durability
Applications
Suitable for Fast Drilling of Plug, Anchor or Clearance Holes in Masonry, Stone, Concrete and Brick/Block Work
Technical specifications
Attributes
| Total length | 250 mm |
|---|---|
| Drilling diameter | 18 mm |
| Length of cut | 200 mm |
| Body material | carbide |
| Type of tail | straight |
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Delivery usually within ( 7 ) days