Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ROEBUCK 866760 MAX SDS DRILL BIT 45 X 540 MM
ROEBUCK 866760 MAX SDS DRILL BIT 45 X 540 MM
Sds max drill bit
References
roebuck:
866760
rubix:
216A5823
ean:
3660338208430
Technical specifications
Total length
540
mm
Drilling diameter
45
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866760 MAX SDS DRILL BIT 45 X 540 MM
6 bit Head. .
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Technical specifications
Attributes
Total length
540
mm
Drilling diameter
45
mm
Length of cut
400
mm
Body material
Steel
Type of tail
SDS MAX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.33
excl. VAT
/
Each
£
274.00
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK 866771 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 160 MM PK12
ARMEG S20.0X450 20.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)20.
MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
ARMEG D250SDSBSP1/2 250MM SDS PLUS TO 1/2 IN BSP ADAPTOR
ROEBUCK 853487 CONCRETE SDS PLUS TRIAX DRILL 12 X 160 MM
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
BOSCH 2608685864 SDS-MAX MASONRY DRILL 20MM DIA X 320MM LONG OVERALL
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 160MM
ROEBUCK 853491 CONCRETE SDS PLUS TRIAX DRILL 16 X 260 MM
DEWALT DT9509-QZ SDS MASONRY DRILL 5.5 X 160MM
ROEBUCK 652525 CYLINDRICAL CONCRETE DRILL-BIT 8 MM
ARMEG ALS10.0X160 A-LINE 10.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)10
DEWALT DT9604-QZ SDS-PLUS MASONRY DRILL BIT 22 X 450MM
BOSCH 2608900119 SDS DRILL BIT 14X100X165MM
BOSCH 2608597667 DRILL BIT 12 X 90 X 150MM