ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 160MM 5073366
Diagonal cutting plier
See technical informationSee documentsReferences
Roebuck:5073366
Rubix:2521419
EAN:3660338341441

Documents
Product details : ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 160MM 5073366
Standard: DIN ISO 5749
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Weight | 220 g |
| Length of noses | 20 mm |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- In stock: Next day delivery
