KNIPEX 1382200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
Pliers for Electrical Installation
See technical informationSee documentsReferences
Knipex:13 82 200
Rubix:2523703
EAN:4003773075080





Documents
Product details : KNIPEX 1382200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
13 82 200 Pliers for Electrical Installation
6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them; serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers.
Cutting capacity copper cable, multiple-stranded: Ø 15 mm Cutting capacity copper cable, multiple-stranded: 50 mm² Stripping capacity for single strands: 0.75 — 1.5 mm² / 2.5 mm² Capacity in square millimetres: 0.5 — 2.5 mm² AWG: 1 / 0
6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them; serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers.
Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x85x20 mm |
|---|---|
| Logistic Weight | 280 g |
| Nose shape | straight |
| Length | 255 mm |
| Weight | 280 g |
| Cutting capacity | 50 mm |
| Type | electrical installation plier |
Show UNSPSC/ECL@SS
£ 51.34 excl. VAT
/ Each
£ 61.61 incl. VAT
- In stock: Next day delivery