KNIPEX 7732115ESD DIAGONAL CUTTING NIPPERS ESD 115MM

Electronics Diagonal Cutters ESD

See technical information

References

Knipex:77 32 115 ESD
Rubix:1569851
EAN:4003773025122
brand logo

Technical specifications

Nose shapeside-cutting
Length115 mm
Weight70 g
See all Specifications

Product details : KNIPEX 7732115ESD DIAGONAL CUTTING NIPPERS ESD 115MM


77 32 115 ESD Electronics Diagonal Cutters ESD
Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. pointed head, with small bevel.
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.5 mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 1.3 mm
  • Jaw length (B): 14 mm
  • Jaw thickness (joint) (D): 7 mm
  • Head width (A): 11 mm
  • ESD: yes  
  • Pointed head, with small bevel. Cutting edge hardness approx. 60 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. With two-colour dual component grips, black/grey. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)120x68x18 mm
    Nose shapeside-cutting
    Length115 mm
    Weight70 g
    Length of noses14 mm
    £ 45.69 excl. VAT
    / Each
    £ 54.83 incl. VAT
    • Delivery usually within ( 14 ) days