FACOM 192A.18CPE HIGH PERFORMANCE DIAGONAL SIDE CUTTER 180MM
High-performance diagonal cutters
See technical informationReferences
Facom:192A.18CPE
Rubix:80989428
EAN:3662424076558




Product details : FACOM 192A.18CPE HIGH PERFORMANCE DIAGONAL SIDE CUTTER 180MM
New cutting edge profile for improved durability and cutting capacity.
Edges for clean cutting of all wire types: soft wire, modern materials and piano wire in the following dimensions:
192A.16CPE: 2.0mm 210 kg/mm²
192A.18CPE: 2.2mm 205 kg/mm²
192A.20CPE: 2.5mm 200 kg/mm²
Geometry significantly reduces cutting force thanks to offset axis and specific cutting edge profile.
Super-strong carbon steel alloy, induction-hardened cutting edges.
Ergonomic bi-material sheaths in chemical-resistant material with:
Return spring
Attachment ring (attachment ring increases nominal length by 10 mm)
Printing: Chrome-plated, corrosion-resistant
Edges for clean cutting of all wire types: soft wire, modern materials and piano wire in the following dimensions:
192A.16CPE: 2.0mm 210 kg/mm²
192A.18CPE: 2.2mm 205 kg/mm²
192A.20CPE: 2.5mm 200 kg/mm²
Geometry significantly reduces cutting force thanks to offset axis and specific cutting edge profile.
Super-strong carbon steel alloy, induction-hardened cutting edges.
Ergonomic bi-material sheaths in chemical-resistant material with:
Return spring
Attachment ring (attachment ring increases nominal length by 10 mm)
Printing: Chrome-plated, corrosion-resistant
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Nose shape | round |
| Length | 180 mm |
| Weight | 260 g |
| Length of noses | 26 mm |
| Cutting capacity | 2.2 mm |
| 26 mm | |
| 180 mm |
Show UNSPSC/ECL@SS
£ 36.31 excl. VAT
/ Each
£ 43.57 incl. VAT
- In stock: Next day delivery
