KNIPEX 7702120H HARD METAL ELECTRONICS DIAGONAL CUTTER 120MM


Electronics-Pliers

References
knipex:77 02 120 H
rubix:2523748
ean:4003773075783
brand logo
brand logo
Technical specifications
Length120 mm
Weight85 g
See all Specifications

Product details : KNIPEX 7702120H HARD METAL ELECTRONICS DIAGONAL CUTTER 120MM


Sturdy, zero-backlash box joint. For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries. Always the right cutting tool, even with the hardest material. Precision carbide metal cutting edges soldered into forged blanks. Hardness of the carbide cutting edges 80 – 83 HRC. Pliers with carbide metal cutting edges have a substantially longer service life than such with conventional cutting edges. Constantly reliable cutting results due to the avoidance of cutter deformations. High cost saving due to longer service life of the pliers.

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x50x19 mm
Logistic Weight85 g
Length120 mm
Weight85 g
Cutting capacity1.4 mm
Typediagonal cutter
Show UNSPSC/ECL@SS
£ 104.90 excl. VAT
/ Each
£ 125.88 incl. VAT
  • Usually arrives within 14 working days