References
Bahco:2339-220IP
Rubix:132A5397
EAN:7314150101061

Product details : BAHCO 2339-220IP FENCING PLIER 220MM IP
Strengths
•Fencing pliers
Suitable for cutting Fe
High-performance alloy steel
Black epoxy powder coated, anti-corrosion treated
Suitable for cutting Fe
High-performance alloy steel
Black epoxy powder coated, anti-corrosion treated
Technical specifications
Attributes
| Logistic Weight | 346 g |
|---|---|
| Length | 220 mm |
| Weight | 205 g |
| Length of noses | 16 mm |
| Cutting capacity | 2.2 mm |
| Type | cutting/fencing plier |
Show UNSPSC/ECL@SS
£ 20.14 excl. VAT
/ Each
£ 24.17 incl. VAT
- Delivery usually within ( 14 ) days
