FACOM ELECTRON.PLIE 417.SPE
Diagonal ESD cutting pliers for DIP components - CMS
See technical informationReferences
Facom:417.SPE
Rubix:1233770
EAN:3148511755310

Product details : FACOM ELECTRON.PLIE 417.SPE
Diagonal ESD cutting pliers for DIP components - SMD
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- These pliers allow access between two 0.65 mm DIP component legs. Due to its shape, this clamp can only be used in this configuration.
Weight: 60 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- These pliers allow access between two 0.65 mm DIP component legs. Due to its shape, this clamp can only be used in this configuration.
Weight: 60 g.
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 79 g |
| Nose shape | diagonal |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 10.5 mm |
Show UNSPSC/ECL@SS
£ 95.50 excl. VAT
/ Each
£ 114.60 incl. VAT
- Delivery usually within ( 14 ) days
