References
Knipex:70 01 160 SB
Rubix:388A3559
EAN:4003773011743

Product details : KNIPEX 7001160SB DIAGONAL CUTTING NIPPERS 160MM
70 01 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.0 mm Cutting capacities hard wire (diameter): Ø 2.5 mm
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC.
The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x110x19 mm |
|---|---|
| Nose shape | diagonal |
| Length | 235 mm |
| Weight | 193 g |
| Cutting capacity | 4 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Delivery usually within ( 14 ) days





