References
Stanley:0-84-003
Rubix:80989166
EAN:3253560840037

Product details : STANLEY 0-84-003 FATMAX VDE DIAGONAL CUTTERS 180MM
Diagonal pliers are longer durability and gives better comfort while working.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x65x220 mm |
|---|---|
| Package weight | 232 g |
| Nose shape | diagonal |
| Length | 180 mm |
| Weight | 220 g |
| Type | diagonal pliers |
Show UNSPSC/ECL@SS
£ 22.15 excl. VAT
/ Each
£ 26.58 incl. VAT
- Delivery usually within ( 7 ) days