References
Draper Expert:68885
Rubix:80034333
Manufacturer :68885

Product details : DRAPER EXPERT 68885 HEAVY DUTY COMBINATION PLIERS 200MM
Drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards.
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Length | 200 mm |
| Weight | 350 g |
| Cutting capacity | 3.8 mm |
| Type | heavy-duty combination pliers with soft-grip handles |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
- Delivery usually within ( 7 ) days
