Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
STANLEY FATMAX 0-84-004 VDE SIDE CUTTER
STANLEY FATMAX 0-84-004 VDE SIDE CUTTER
Diagonal Pliers
References
stanley:
0-84-004
rubix:
80131236
ean:
3253560840044
Technical specifications
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STANLEY FATMAX 0-84-004 VDE SIDE CUTTER
Diagonal pliers are longer durability and gives better comfort while working.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
35
x
65
x
240
mm
Package weight
250
g
Length
180
mm
Type
Cutting Plier
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.57
excl. VAT
/
Each
£
28.28
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 2101D-180 SIDE CUTTER 2101D-180
GEDORE 5.1/2 DIAG CUTTER 8314-140 JC
FACOM ELECTRON.PLIE 406.8MT
KNIPEX 7006160SB DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 9526165SB CABLE SHEARS 165MM
KNIPEX 7006180SB DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7401200SB DIAGONAL CUTTING NIPPERS 200MM
KNIPEX 7422250TBK KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM
KNIPEX 7007180 DIAGONAL CUTTING NIPPERS 180MM
FACOM PLIER 405.12MT
LINDSTROM RX 8151 DIAGONAL CUTTER
KNIPEX 7001180EAN DIAGONAL CUTTING NIPPERS 180MM
ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
KNIPEX 7402250 DIAGONAL CUTTING NIPPERS 250MM
LINDSTROM 8147 DIA CUTTER TAPERED RELIEVED HEAD ESD HANDLE 0.1-1MM