FACOM INSUL PLR 391.16AVSE
VSE series 1,000 Volt insulated diagonal cutting pliers for copper
See technical informationReferences
Facom:391.16AVSE
Rubix:1233572
EAN:3148511726860

Product details : FACOM INSUL PLR 391.16AVSE
VSE series 1,000 Volt insulated diagonal cutting pliers for copper
- Embedded meshing model
Cutting diameter CU: 3.5 mm.
-Insulation with "security” color code.
-Presentation: burnished head.
- Embedded meshing model
Cutting diameter CU: 3.5 mm.
-Insulation with "security” color code.
-Presentation: burnished head.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x70x35 mm |
| Package weight | 216 g |
| Nose shape | diagonal |
| Length | 165 mm |
| Weight | 270 g |
| Length of noses | 70 mm |
| Cutting capacity | 3.5 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 57.42 excl. VAT
/ Each
£ 68.90 incl. VAT
- Delivery usually within ( 14 ) days
