BAHCO 4231 ERGO 20DEG OBLIQUE CUTTER 0.3MM-1.25MM
Ergo series Electronics Pliers
See technical informationSee documentsReferences
Bahco:4231
Rubix:078503
EAN:7314150100033

Documents
Product details : BAHCO 4231 ERGO 20DEG OBLIQUE CUTTER 0.3MM-1.25MM
Precision pliers with return spring for minimum effort and handle designed for maximum comfort. The smooth handle design has optimum handle shape, curvature and length combined with a non slip handle surface.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Nose shape | side-cutting |
| Length | 119 mm |
| Weight | 55 g |
| Length of noses | 9 mm |
| Cutting capacity | 1.25 mm |
| Type | electronics plier |
Show UNSPSC/ECL@SS
£ 64.88 excl. VAT
/ Each
£ 77.86 incl. VAT
- Delivery usually within ( 14 ) days
