References
Draper:99050
Rubix:382A9328
Manufacturer :99050
EAN:5010559990504


Product details : DRAPER 99050 140MM DIA.SIDE CUTTER(TETHERED
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum cutting capacity: 2.0mm.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 140 mm |
| Cutting capacity | 2 mm |
| Type | xp1000 vde diagonal side cutter, 140mm, tethered |
Show UNSPSC/ECL@SS
£ 25.66 excl. VAT
/ Each
£ 30.79 incl. VAT
- Delivery usually within ( 7 ) days
