References
Superseded Ref:4971544
GISS Cutline:892055
Rubix:246A2582
EAN:3660338446535


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Resolution | 0.01 mm |
Documents
Product details : CUTLINE 892055 DIAL TEST INDICATOR
DIAL TEST INDICATOR
Strengths
For workshop use and calibration purposes
Applications
Dial Indicator
Solid brass housing
Matt chrome finish
Stem and spindle stainless
Hardened and lapped
For workshop use and calibration purposes
Solid brass housing
Matt chrome finish
Stem and spindle stainless
Hardened and lapped
For workshop use and calibration purposes
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Resolution | 0.01 mm |
| Housing diameter | 58 mm |
Show UNSPSC/ECL@SS
£ 29.52 excl. VAT
/ Each
£ 35.42 incl. VAT
- In stock: Next day delivery