MITUTOYO 513-401-10E DIAL TEST INDICATOR HORIZONTAL TYPE
Dial Test Indicator
See technical informationSee documentsReferences
Mitutoyo:513-401-10E
Rubix:212A3276
EAN:4946368676050



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 70 mm |
| Resolution | 0.001 mm |
Documents
Product details : MITUTOYO 513-401-10E DIAL TEST INDICATOR HORIZONTAL TYPE
Dial Test Indicator, Horizontal Type 0.14 mm, 0.001 mm, 8 mm Stem
Strengths
•Drastically enhanced durability, sensitivity and visibility
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
Multi-layer coatings on the crystal
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
Multi-layer coatings on the crystal
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 70 mm |
| Resolution | 0.001 mm |
| Housing diameter | 40 mm |
| Measuring force | 0.3 N |
Show UNSPSC/ECL@SS
£ 126.21 excl. VAT
/ Each
£ 151.45 incl. VAT
- Usually arrives within 14 working days