Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608550611
rubix:
2575699
manufacturer :
2 608 550 611
ean:
3165140495783
Technical specifications
Type
Diamond Wet Drill Bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
93
g
Packaged dimensions (D x W x H)
135
x
50
x
45
mm
Package weight
76
g
Type
Diamond Wet Drill Bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.82
excl. VAT
/
Each
£
47.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RETAINING PIN KB 2175
GEDORE SOCKETSAFETYPIN KB 3075 6-12
MAKITA 251468-5 FLAT HEAD SCREW M6X22
BOSCH 2608597126 SDS-PLUS DRILL 18 X 950 X 1000MM
MAKITA 231979-6 RING SPRING 19 HR160DW/HR2420
GEDORE PIN KB 2075
13-24MM PIN KB3075
BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
BOSCH PAPER BAG WITH PLASTIC FLANGE 5PK MP2605411163
BOSCH 2608584750 PILOT DRILL BIT COBALT
BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
MAKITA 619165-3 ARMATURE BHP451/BDF451/DSC162
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW