Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH PAPER BAG WITH PLASTIC FLANGE 5PK MP2605411163
BOSCH PAPER BAG WITH PLASTIC FLANGE 5PK MP2605411163
P/T - Other spare part Bosch
References
bosch:
2605411163
rubix:
4531840
ean:
3165140257633
Technical specifications
Type
Filter bags
See all Specifications
Product details
Technical specifications
Product details : BOSCH PAPER BAG WITH PLASTIC FLANGE 5PK MP2605411163
Technical specifications
Attributes
Logistic Weight
520
g
Packaged dimensions (D x W x H)
525
x
415
x
30
mm
Package weight
802
g
Type
Filter bags
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.14
excl. VAT
/
Each
£
69.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SOCKETSAFETYPIN KB 3075 6-12
GEDORE PIN KB 2075
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 15-27
BOSCH 2608550607 7MM DIA DIAMOND DRILL BIT
DEWALT EDGE STRIP DWS5029-XJ
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
MAKITA 231979-6 RING SPRING 19 HR160DW/HR2420
BOSCH 1 609 200 205 MASONRY DRILL 4MM
BOSCH 2.615.0405.JA BRISTLE BRUSH 3,2 MM
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
13-24MM PIN KB3075