BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM


Plunge Blade Aiz 28 Ec

References
bosch:2608661644
rubix:80029182
ean:3165140492478
brand logo
brand logo
Technical specifications
TypeBlade for deep saw

Product details : BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM


Blade for plunge-cut saw AIZ 28 EB BIM wood and metal.
Width: 28 mm.
Total length: 50 mm

Strengths

OIS fixing system, fully compatible with most of the cutting pliers and sanders on the market (Bosch, Makita, Fein MultiMaster, Milwaukee, etc.). - Easy to choose the right blade for each material with the colour code.

Applications

Deep plunge cuts in wood, abrasive wood materials, plastics.
Cutting of small profile tubes made of non-ferrous metal.
Cutting of nails, screws of steel profiles of small dimensions, not hardened.

Technical specifications


Attributes
TypeBlade for deep saw
Show UNSPSC/ECL@SS
£ 18.42 excl. VAT
/ Each
£ 22.10 incl. VAT
  • Usually arrives within 14 working days