Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
Diamond Holesaws
References
bosch:
2608190048
rubix:
2575691
manufacturer :
2 608 190 048
ean:
3165140495820
Technical specifications
Type
Hole Cutter
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
Bosch diamond holesaw for hard ceramics and porcelain tiles
Technical specifications
Attributes
Logistic Weight
650
g
Packaged dimensions (D x W x H)
315
x
145
x
140
mm
Package weight
618
g
Type
Hole Cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.15
excl. VAT
/
Each
£
24.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 945920002 SPARE ANVIL FOR 9455200
MAKITA P-04282 PLANER BLADE PCK2
BOSCH 2608584750 PILOT DRILL BIT COBALT
MAKITA 251468-5 FLAT HEAD SCREW M6X22
GEDORE LOCKING PIN KB 3775
GEDORE RETAINING PIN KB 2175
MAKITA 153310-5 ARM 9 COMPLETE 9032
BOSCH MOTOR 10.8V MP2609199258
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
MAKITA 323912-3 TOOL HOLDER HR3000C
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
KNIPEX 953932001 SPARE PIVOT CUTTER SET F 9532/36320
KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT