Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584630 DIA PROGRESSOR HOLESAW 41MM
BOSCH 2608584630 DIA PROGRESSOR HOLESAW 41MM
Progressor drill bits
References
bosch:
2608584630
rubix:
2575666
manufacturer :
2 608 584 630
ean:
3165140262309
Technical specifications
Diameter
41
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584630 DIA PROGRESSOR HOLESAW 41MM
Diameter mm: 98
Diameter inches: 3 7/8
Technical specifications
Attributes
Logistic Weight
130
g
Packaged dimensions (D x W x H)
156
x
74
x
52
mm
Package weight
130
g
Diameter
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.58
excl. VAT
/
Each
£
22.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0136 30MM FAST CUT HOLESAW
EVOLUTION BX22S-22MM ROTOBOR CUTTER SHORT 22MM
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
LENOX 3002222L T2 BI-METAL HOLE SAW 35MM
BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
LENOX 3003838L T2 BI-METAL HOLE SAW 60MM
BAHCO 3832-24 HOLESAW CARB TIPPED 24MM IP
EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
STARRETT CSC20 CORDLESS HOLE SAW 20MM
EVOLUTION BX14S-14MM ROTOBOR CUTTER SHORT 14MM
STARRETT FCH0216 52MM FAST CUT HOLESAW
BAHCO 3832-27 HOLESAW CARB TIPPED 27MM IP
STARRETT FCH0116 27MM FAST CUT HOLESAW
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
LENOX 3007676L T2 BI-METAL HOLE SAW 121MM