Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608550605
rubix:
2575693
manufacturer :
2 608 550 605
ean:
3165140495721
Technical specifications
Type
diamond wet drill bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
84
g
Packaged dimensions (D x W x H)
100
x
47
x
45
mm
Package weight
66
g
Type
diamond wet drill bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.67
excl. VAT
/
Each
£
35.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE PIN KB 2075
BOSCH 2608598142 AB441 DRILL CENTERING AID
KNIPEX 953932001 SPARE PIVOT CUTTER SET F 9532/36320
MAKITA 323912-3 TOOL HOLDER HR3000C
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
BOSCH MOTOR 10.8V MP2609199258
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
BOSCH 2608597126 SDS-PLUS DRILL 18 X 950 X 1000MM
BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
GEDORE RETAINING PIN 3/4 KB 3275
MAKITA 415524-7 ANTI-SPLINTERING DEVICE 4304/4
BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM