KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A


P/T - Other spare part Knipex

References
knipex:95 39 315 A01
rubix:388A4021
ean:4003773078586
brand logo
brand logo

Product details : KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A


Cuts through steel wire armoured cables with a diameter of up to 45 mm / 380 mm² (e.g. 4 x 95 mm²) using one or two-handed operation. Sturdy. Easy to use. Stable.. Simple handling due to low weight (800 g) and compact design (315 mm length) – can also be used in confined areas. Precision ground blades and induction hardened cutting edges cut smoothly and neatly without crushing. Innovative high leverage three-stage ratchet-drive. Support area for putting down the pliers when cutting. Not suitable for cutting ACSR cable and wire rope!. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x90x62 mm
Logistic Weight239 g
Show UNSPSC/ECL@SS
£ 166.77 excl. VAT
/ Each
£ 200.12 incl. VAT
  • Usually arrives within 14 working days