Product details : KNIPEX 945920002 SPARE ANVIL FOR 9455200
Drawing cut against firm surface for cutting soft materials without damage, e.g. rubber profiles, PVC, leather, wood, hoses etc.. Cuts flat material with a max. width of 40 mm and height of 7.5 mm. tool body: tool steel, rolled, oil-hardened