Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
MAKITA 323912-3 TOOL HOLDER HR3000C
MAKITA 323912-3 TOOL HOLDER HR3000C
P/T - Other spare part Makita
References
makita:
323912-3
rubix:
4532253
ean:
3240890670182
Product details
Technical specifications
Product details : MAKITA 323912-3 TOOL HOLDER HR3000C
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.50
excl. VAT
/
Each
£
35.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
BOSCH MOTOR 10.8V MP2609199258
KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A
BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
MAKITA 153310-5 ARM 9 COMPLETE 9032
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14
GEDORE SOCKETSAFETYPIN KB 3075 6-12
BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 15-27
BOSCH 2608598142 AB441 DRILL CENTERING AID
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
BOSCH 1 609 200 205 MASONRY DRILL 4MM
BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C