ROEBUCK EZELAP L/M DIAMOND FILE HAND LAP (MEDIUM)


File Roebuck

References
roebuck:EZELAP L/M
rubix:9847715
brand logo
brand logo
Technical specifications
Length150 mm

Product details : ROEBUCK EZELAP L/M DIAMOND FILE HAND LAP (MEDIUM)


Diamond laps are available in 3 grades: Coarse, Medium and Fine. The diamond coated strip is mounted on a tough plastic paddle.
Overall size 150mm long x 19mm wide.
Diamond coated strip 50mm long x 19mm wide.

Technical specifications


Attributes
Length150 mm
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
  • In stock: Next day delivery