TEGERA 84501 DISPOSABLE GLOVE 8 M BX100


Disposable glove TEGERA 84501

References
tegera:84501-8
rubix:223A2794
ean:7340118301044
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Main materialNitrile
Length240 mm
See all Specifications

Product details : TEGERA 84501 DISPOSABLE GLOVE 8 M BX100


Nitrile disposable glove with textured fingertips. Excellent finger sensitivity thanks to the 0.1 mm-thin nitrile with textured fingertips for extra grip. Latex-free for reduced allergy risk. Food approved and certified for use against virus EN ISO 374-1:2016/Type B, JKT,
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Main materialNitrile
Length240 mm
Thickness0.1 mm
Food contactYes
ColourBlack
MaterialNitrile
Show UNSPSC/ECL@SS
£ 16.21 excl. VAT
/ Each
£ 19.45 incl. VAT
  • Sold out