Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
ROEBUCK 866838 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G80
ROEBUCK 866838 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G80
DLBZ Flap disc
References
roebuck:
866838
rubix:
216A6071
ean:
3660338209048
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866838 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G80
ZIRCONIUM curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBZ.115 - D.115 GR.80 FLAP DISC - ZIRCONIUM - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
80
Type of abrasive
Aluminium Zirconia
Application
Steel/Stainless steel
Shape
Offset hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.50
excl. VAT
/
Each
£
4.20
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
NORTON 66254492267 STARLINE FLAP DISC R82B 115 X 22MM P40 PACK 10
NORTON 66254445879 FLAP DISC FLD FDTF 125X22 R996 P60
NORTON 78072726078 125MM P80 XTREME FLAP DISC
Laminated disc Flexovit 63642521039
PFERD FLAP DISCS 115 X 22.23MM DPC 40G 67689032
ROEBUCK 866839 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G120
NORTON 78072726075 XTREME R860 FLAP DISC 115 X 22 MM P80 PACK 10
BOSCH FLAP DISCS, STRAIGHT PLASTIC PLATE, 125MM, G 60, X571, METAL
TYROLIT 3 STAR C-TRIM FLAP DISC 125X22.23 ZA40-B 34239195
Laminated disc Flexovit 63642521038
NORTON 66254461033 FLAP DISCS FIBRE GLASS QUANTUM R996 125X22 P80 PK10
KLINGSPOR 322783 180X22.23 ABRASIVE DISC G40
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
3M 52017 FLAP DISC 769F 180MM 80+ CONICAL
3M 51993 FLAP DISC 769F 115MM 60+ CONICAL