KLINGSPOR 369303 SMT975 CERAMIC FLAP DISC 125 MM GRIT 60 PK10
SMT 975 Special CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369303
Rubix:416A4130
EAN:4014855535897

Product details : KLINGSPOR 369303 SMT975 CERAMIC FLAP DISC 125 MM GRIT 60 PK10
SMT 975 abrasive mop disc thread M14 ceramic, 125 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex 6° (bowed) |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 62.83 excl. VAT
/ Each
£ 75.40 incl. VAT
- Usually arrives within 14 working days