ROEBUCK 866870 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G120
DLPC Flap disc
See technical informationSee documentsReferences
Roebuck:866870
Rubix:216A6080
EAN:3660338209338

Documents
Product details : ROEBUCK 866870 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G120
CERAMIC flat fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPC.125 - D.125 GR.120 FLAP DISC - CERAMIC - FLAT
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | flat hub |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- In stock: Next day delivery
