KLINGSPOR 322818 SMT314 FLAP DISC 125 X 22.23 MM GRIT 80 CONVEX PK10
SMT 314 Extra Abrasive mop disc
See technical informationReferences
Klingspor:322818
Rubix:416A3294
EAN:4014855220540

Product details : KLINGSPOR 322818 SMT314 FLAP DISC 125 X 22.23 MM GRIT 80 CONVEX PK10
SMT 314 abrasive mop disc, 125 x 22.23 mm grit 80 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
- Usually arrives within 14 working days