PFERD FLAP DISC PFC 125 Z 36 SGP-STRONG 67788025


Flap disc 125K36 offset

References
pferd tools:67788025
rubix:80133380
ean:4007220777886
PFERD POLIFAN® flap disc PFC 125 Z 36 SGP STRONG/22,23
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Grain36

Product details : PFERD FLAP DISC PFC 125 Z 36 SGP-STRONG 67788025


POLIFAN® flap grinding wheels, zirconia alumina, STRONG, Ø 125 mm, curved

Z SGP STRONG STEELDesign: With zirconia alumina layers (Z), consistent tough design, resin-bonded, high strength with fibreglass discs attached. The long, compactly arranged layers ensure constant grinding aggression until the last abrasive grain is reached, thus offering outstanding service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm. Application: For processing steel. Suitable for seam welding, chamfering and deburring.

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Grain36
Show UNSPSC/ECL@SS
£ 13.18 excl. VAT
/ Each
£ 15.82 incl. VAT
  • Usually arrives within 14 working days