SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 10X100 0603410 100
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC10X100PFA4-70
Rubix:269A0870
Manufacturer :0603410 100
EAN:4043377320285


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 10X100 0603410 100
Mushroom head square neck bolts A4-70 10X100 DIN 603
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m10 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ 50 pieces
£ 46.07 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm