GEDORE 894 100 SINGLE OPEN ENDED SPANNER 100MM


Open end wrench 894 (MM)

References
gedore:894100
rubix:9881913
manufacturer :6578240
ean:4010886657829
brand logo
brand logo
Technical specifications
Opening100
Length847 mm
See all Specifications

Product details : GEDORE 894 100 SINGLE OPEN ENDED SPANNER 100MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized

Technical specifications


Attributes
Logistic Weight6125 g
Opening100
Length847 mm
Weight6125 g
FinishingPhosphate
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 397.94 excl. VAT
/ Each
£ 477.53 incl. VAT
  • Usually arrives within 14 working days